
Piston, Conduit
Mfr # 613
Zoro # G0524982
product price: $21.39
/eaKey Features
Features
Color Coded End Disk Marked With Size
Size
2 in
Tape Material
Steel Centre With Foam Body
Color
Green
For Use With
Greenlee Vacuum/Blower Power Fishing Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613
Zoro #
G0524982
UPC #
783310165118
Country of Origin
United States
Dimensions
Size
2 in
Overall Length
2 in
Overall Width
2 in
Compatible Conduit Size
2 in
Overall Height
2 in
Details
Item
Conduit Piston
Features
Color Coded End Disk Marked With Size
Tape Material
Steel Centre With Foam Body
Color
Green
For Use With
Greenlee Vacuum/Blower Power Fishing Systems
Material
Foam
Product Type
Piston
Compatible Blower/Vacuum Series
Greenlee
Compatible Conduit
EMT, IMC, Rigid
Description
Conduit Piston, Product Type Piston, Overall Length 2 in, Tensile Strength Not Applicable, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 2 in, Material Foam, Overall Height 2 in, Overall Width 2 in, Color Green, Compatible Blower/Vacuum Series Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.