Piston, Foam, 1/2 In, Pk5
Mfr # 608-5
Zoro # G0705363
product price: $32.49
/pk 5, $6.50/eaKey Features
Features
Color Coded End Disk Marked With Size
Size
1/2 in
Color
Green
For Use With
Greenlee Vacuum/Blower Power Fishing Systems
Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608-5
Zoro #
G0705363
UPC #
783310082637
Country of Origin
United States
Dimensions
Size
1/2 in
Overall Length
2 in
Overall Width
0.5 in
Overall Height
2 in
Compatible Conduit Size
1/2 in
Details
Item
Conduit Piston
Features
Color Coded End Disk Marked With Size
Color
Green
For Use With
Greenlee Vacuum/Blower Power Fishing Systems
Material
Foam
Compatible Conduit
EMT, IMC, Rigid
Compatible Blower/Vacuum Series
Greenlee
Product Type
Piston
Description
Conduit Piston, Product Type Piston, Overall Length 2 in, Tensile Strength Not Applicable, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 1/2 in, Material Foam, Overall Height 2 in, Overall Width 0.5 in, Color Green, Compatible Blower/Vacuum Series Greenlee, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.