Zoro Homepage

Piston Set 1/2-2

  • Mfr # S2613

  • Zoro # G4189468


product price: $53.59
/ea

Key Features

Material
Foam
Compatible Conduit
EMT, IMC, Rigid
Compatible Conduit Size
1/2 in, 3/4 in, 1 in, 1 1/2 in, 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2613
Zoro #
G4189468
UPC #
-
Country of Origin
United States

Dimensions

Compatible Conduit Size
1/2 in, 3/4 in, 1 in, 1 1/2 in, 2 in

Details

Item
Piston Set
Material
Foam
Compatible Conduit
EMT, IMC, Rigid

Description

The Greenlee S2613 Piston Set is an essential tool for electricians and other workers who need to strip insulation from electrical wire. The piston set allows you to adjust the stripping depth so that you can get a clean cut without damaging the wiring underneath. This piston set will give your job a professional look, allowing you to do it right the first time around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.