Zoro Homepage

Polyester Pull Tape, 1/2X3000

  • Mfr # 4435

  • Zoro # G3130690


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Features
Durable and Stretch-Resistant Tape for Pulling and Installing Wire and Fiber Optic Cables within PVC and HDPE Ducts, Footage Markings for Accurate Measurements
Size
3000 ft
For Use With
Greenlee Cable Pullers
Max. Capacity
1250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4435
Zoro #
G3130690
UPC #
-
Country of Origin
United States

Dimensions

Size
3000 ft
Width
1/2 in
Rope Diameter
1/2 in
Rope Length
3,000 ft

Details

Item
Cable Pulling Tape
Material
Polyester
Features
Durable and Stretch-Resistant Tape for Pulling and Installing Wire and Fiber Optic Cables within PVC and HDPE Ducts, Footage Markings for Accurate Measurements
For Use With
Greenlee Cable Pullers
Max. Capacity
1250 lb
Type
Flexible
Product Type
Pulling Tape
Maximum Capacity
1,250 lb

Description

Cable Pulling Tape, Product Type Pulling Tape, Rope Diameter 1/2 in, Rope Length 3,000 ft, Sheave Type Not Applicable, Maximum Capacity 1,250 lb, Material Polyester, Features Durable and Stretch-Resistant Tape for Pulling and Installing Wire and Fiber Optic Cables within PVC and HDPE Ducts, Footage Markings for Accurate Measurements, Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.