Shop GREENLEE
Additional $500.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Programmable Conduit Bender, 120V AC
- Mfr # 855GX
- Zoro # G3691764
product price:Â
$
18,987.99
/ea
Key Features
Type
Electrical, Programmable
Capacity
1 to 2 in EMT/IMC/Rigid Conduit
Width (In.)
36 in
Voltage
120 V AC
Depth (In.)
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 855GX
- Zoro #
- G3691764
- UPC #
- 783310125792
- Country of Origin
- Korea, Republic of
- Item
- Conduit Bender
- Type
- Electrical, Programmable
- Capacity
- 1 to 2 in EMT/IMC/Rigid Conduit
- Voltage
- 120 V AC
- Amps
- 20 A
- Includes
- Pendant, Shoes and Rollers
- Wheel Type
- Puncture-Proof Pneumatic
- Operating Temp. (F)
- -5 to 120
- Construction
- Welded Steel Frame
- Application
- Conduit Bending
- Features
- The 855GX is Greenlee's Most Advanced Programmable Bender, This Bender Comes with Both a Robust Pendant Controller and a State-of-the-Art LCD Interface
- Cycle
- 60 Hz
- Operating Position
- Adjustable
- Frame Material
- Welded Steel Frame
- Current
- 20 A
- Wheel Type1
- Puncture-Proof Pneumatic
- Operating Position1
- Adjustable
- Includes Wheels
- Yes
- Includes Bending Shoes
- Yes
- Motor Type
- Electric
- Power Source
- Corded
Dimensions
- Width (In.)
- 36 in
- Depth (In.)
- 32 in
- Height (In.)
- 40 in
- Wheel Dia. (In.)
- 12 in
- Cord Length (Ft.)
- 9 ft
- Overall Height
- 46 1/8 in
- Overall Width
- 29 3/8 in
- Overall Depth
- 33 in
- Conduit Size - Maximum
- 2 in
- Wheel Diameter1
- 12 in
- Conduit Size - Minimum
- 3/4 in
- Cord Length
- 9 ft
- Fits Chest Size
- The 855GX is Greenlee's Most Advanced Programmable Bender, This Bender Comes with Both a Robust Pendant Controller and a State-of-the-Art LCD Interface
Description
Conduit Bender, Includes Wheels Yes, Includes Bending Shoes Yes, Conduit Size - Maximum 2 in, Conduit Size - Minimum 3/4 in, Overall Width 29 3/8 in, Overall Height 46 1/8 in, Overall Depth 33 in, Voltage 120 V AC, Current 20 A, Application Conduit Bending, Cord Length 9 ft, Features The 855GX is Greenlee's Most Advanced Programmable Bender, This Bender Comes with Both a Robust Pendant Controller and a State-of-the-Art LCD Interface, Frame Material Welded Steel Frame
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.