
PULLER, CABLE, 1 1/2 hp Hp, Cable Puller
Mfr # 6001
Zoro # G406600030
product price: $9,673.99
/ea
Free Shipping & Returns
Key Features
Features
Heat-Treated Steel Serrated Gripper Feet for Secure Mounting to Conduit, Leaf-Type Mounting Chains Won't Twist when Tightening, Right-Angle Sheave Allows the Operator to Stand Out of the Direct Line of Force
Includes
Force Gauge and Vise Chains
Voltage
120 V AC
Required Pulling Rope Type
Double-Braided Composite
Tool Type
Cable Puller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6001
Zoro #
G406600030
UPC #
783310296270
Country of Origin
United States
Dimensions
Required Pulling Rope Diameter
3/4 in
Details
Item
PULLER, CABLE
Features
Heat-Treated Steel Serrated Gripper Feet for Secure Mounting to Conduit, Leaf-Type Mounting Chains Won't Twist when Tightening, Right-Angle Sheave Allows the Operator to Stand Out of the Direct Line of Force
Includes
Force Gauge and Vise Chains
Voltage
120 V AC
Required Pulling Rope Type
Double-Braided Composite
Tool Type
Cable Puller
Application
Electrical Cable pull
Current
20 A
Horsepower
1 1/2 hp
Frequency
16 Hz
Tool Weight
108 lb
Maximum Momentary Pulling Force
6,500 lbf
No Load Pulling Speed
17 fpm
Description
PULLER, CABLE, Tool Type Cable Puller, Maximum Momentary Pulling Force 6,500 lbf, No Load Pulling Speed 17 fpm, Boom Length Not Applicable, Horsepower 1 1/2 hp, Voltage 120 V AC, Mounting Type Chain Mount, Floor Mount, Current 20 A, Tool Weight 108 lb, Application Electrical Cable pull
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.