Zoro Homepage

Puller Package, Cable 6004

  • Mfr # 6004

  • Zoro # G5213866


product price: $15,015.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Features
High Force Audio Alarm Warning and Circuit Breaker Shut Off, Heat-Treated Steel, Leaf-Type Mounting Chains, Right-Angle Sheave, Tapered Capstan and Patented Rope Guidance System, Floor Mounting Attachment
Includes
2 1/2 in, 3 in, 3 1/2 in, 4 in Slip-In and Screw-On Couplings, 3 ft Boom Tube, 4 ft Boom Tube, 6001 Super Tugger, Boom Mount, Elbow Unit, Floor Mount, Force Gauge and Vise Chains, Mobile Carriage, Nose Unit, Storage Trays
Voltage
120V AC
Cable Capacity
2.3 m/min (7.5 ft/min), 3.4 m/min (11 ft/min) 17.8 kN (4,000 lb), 5 m/min (16.5 ft/min) 8,900 Newtons (2,000 lb)
Horsepower
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004
Zoro #
G5213866
UPC #
-
Country of Origin
United States

Dimensions

Boom Length
5 ft

Details

Item
Cable Puller,120V AC,453 lb,1 1/2 hp
Features
High Force Audio Alarm Warning and Circuit Breaker Shut Off, Heat-Treated Steel, Leaf-Type Mounting Chains, Right-Angle Sheave, Tapered Capstan and Patented Rope Guidance System, Floor Mounting Attachment
Includes
2 1/2 in, 3 in, 3 1/2 in, 4 in Slip-In and Screw-On Couplings, 3 ft Boom Tube, 4 ft Boom Tube, 6001 Super Tugger, Boom Mount, Elbow Unit, Floor Mount, Force Gauge and Vise Chains, Mobile Carriage, Nose Unit, Storage Trays
Voltage
120V AC
Cable Capacity
2.3 m/min (7.5 ft/min), 3.4 m/min (11 ft/min) 17.8 kN (4,000 lb), 5 m/min (16.5 ft/min) 8,900 Newtons (2,000 lb)
Horsepower
1 1/2 hp
Current
20 A
Application
Cable Pulling
Tool Weight
453 lb
Maximum Momentary Pulling Force
6,500 lbf
Tool Type
Cable Puller
No Load Pulling Speed
17 fpm

Description

Cable Puller,120V AC,453 lb,1 1/2 hp, Tool Type Cable Puller, Maximum Momentary Pulling Force 6,500 lbf, No Load Pulling Speed 17 fpm, Boom Length 5 ft, Horsepower 1 1/2 hp, Voltage 120V AC, Mounting Type Floor Mount, Wheeled, Current 20 A, Tool Weight 453 lb, Application Cable Pulling, Cable Capacity 2.3 m/min (7.5 ft/min), 3.4 m/min (11 ft/min) 17.8 kN (4,000 lb), 5 m/min (16.5 ft/min) 8,900 Newtons (2,000 lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.