Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Lubricant, Cream, 1 Qt

  • Mfr # CRM-Q

  • Zoro # G1295445


product price: $10.99
/ea

Key Features

Features
Cream Lube Compatible With All Cable Insulation Types, Dries To a Non-Conductive, Non-Hardening Residue, Reduces Waste, Non-Staining, Won't Break Down Or Separate
Size
1 qt.
Color
Yellow
Properties- Chain and Cable Lubricants
General Purpose
Chain and Cable Lubricant Type
Chain, Cable, Wire Lubricant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRM-Q
Zoro #
G1295445
UPC #
783310352075
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
1 qt

Details

Item
Cable & Wire Pulling Lubricant
Features
Cream Lube Compatible With All Cable Insulation Types, Dries To a Non-Conductive, Non-Hardening Residue, Reduces Waste, Non-Staining, Won't Break Down Or Separate
Color
Yellow
Properties- Chain and Cable Lubricants
General Purpose
Chain and Cable Lubricant Type
Chain, Cable, Wire Lubricant
Chemical Base
Water
Type
Cream
Max. Operating Temp.
190 Degrees F
Min. Operating Temp.
29 Degrees F
Lubricant Additives
No Additives
Lubricant Container
Squeeze Bottle
Flash Point
None
VOC Content
0 %
NSF Rating
Not Rated
Lubricant Color
Yellow
Lubricant Film
Wet
GHS Flammability Rating
Non-Flammable
Standards
UL Listed
Lubricant Base
Water
Operating Temp. Range
29 Degrees to 190 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Water Resistant
No
Chain and Wire Rope Uses
Wire Rope
Physical Form
Liquid
50 State VOC Compliant
Yes
Net Fill
1 qt
Odorless
No
Lubricant Application
Cable and Wire Pulling Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Primary Additive
No Additives
Flammability
Non-Flammable
Container Type
Squeeze Bottle
Series
Cable Cream
Metal Detectable Container
Not Metal Detectable
Primary Additives
No Additives
For Use On Plastics
Recommended for Plastics
Water Resistance
Not Water Resistant
Compatible Product Type
Wire Rope
Base Lubricant
Water
Container Capacity
1 qt
Operating Temperature - Maximum
190 Degrees F
Military Standard
N/A - Not Rated
Post-Application Film
Wet
Operating Temperature - Minimum
1 Degrees F
Odor
Not Odorless

Description

If you need a lubricant for your cable and wire pulling jobs, this Greenlee CRM-Q 1 Qt. Cable and Wire Pulling Lubricant is the perfect solution. The cream formula of this lubricant has a low viscosity that enables it to flow easily through small holes in conduit boxes, around nails or staples, etc. It also works well on fishing tapes, sticks, and lines when used as a chain and cable lubricant. This 1 qt. container is safe to use on most plastics without leaving any residue behind. The general purpose formula has a high tolerance temperature range of 29 degrees F to 190 degrees F. The Greenlee CRM-Q Cable and Wire Pulling Lubricant gives you the edge you need with its great features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.