Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Lubricant, Gel, 1 Qt

  • Mfr # GEL-Q

  • Zoro # G0521044


product price: $11.99
/ea

Key Features

Features
Cleans Up Quickly, Non-Staining, Higher Lubricity, Dries Slowly, Will Not Break Down Or Separate
Size
1 qt.
Color
Blue
Container Size
1 qt
Max. Operating Temp.
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEL-Q
Zoro #
G0521044
UPC #
783310352112
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
1 qt

Details

Item
Cable & Wire Pulling Lubricant
Features
Cleans Up Quickly, Non-Staining, Higher Lubricity, Dries Slowly, Will Not Break Down Or Separate
Color
Blue
Max. Operating Temp.
190 Degrees F
Type
Gel, Transparent
Min. Operating Temp.
29 Degrees F
Chain and Cable Lubricant Type
Chain, Cable, Wire Lubricant
Lubricant Additives
No Additives
Chemical Base
Water
Lubricant NSF Rating
Not Rated
Flash Point
None
Lubricant Container
Squeeze Bottle
NSF Rating
Not Rated
VOC Content
0 %
Lubricant Film
Wet
GHS Flammability Rating
Non-Flammable
Lubricant Color
Blue
Standards
UL Listed
Chain and Wire Rope Uses
Chain, Wire Rope
Lubricant Application
Cable and Wire Pulling Lubricant
Primary Additive
No Additives
Operating Temp. Range
29 Degrees to 190 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Base
Water
Water Resistant
No
Flammability
Non-Flammable
Physical Form
Gel
50 State VOC Compliant
Yes
Odorless
No
Safe on Most Plastics
Yes (Test on Small Area)
Net Fill
32 oz
Container Type
Squeeze Bottle
Series
Cable-Gel
Operating Temperature - Minimum
1 Degrees F
Compatible Product Type
Chain, Wire Rope
For Use On Plastics
Recommended for Plastics
Odor
Not Odorless
Water Resistance
Not Water Resistant
Base Lubricant
Water
Primary Additives
No Additives
Military Standard
N/A - Not Rated
Operating Temperature - Maximum
190 Degrees F
Container Capacity
1 qt
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable

Description

This Greenlee Gel-Q Cable and Wire Pulling Lubricant is the perfect tool for any fishing job. It has a wide operating temperature range, making it suitable for all weather conditions. The 1 qt. size of this gel lubricant makes it easy to use and store. The lubricant is safe on most plastics, making it an ideal choice for pulling cables through conduits or tubing. The blue/green color makes it easy to see where you have applied the lubricant, allowing you to apply it evenly over the entire length of the cable or wire being pulled. This Gel Cable and Wire Pulling Lubricant can be used with chain and wire rope, as well as chains and cables. If you are looking for a high quality tool that will help you complete your next fishing job then look no further than this Greenlee Gel-Q Cable and Wire Pulling Lubricant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.