Zoro Homepage

Punch and Die Set, 10 ga. Stainless Steel

  • Mfr # 7308

  • Zoro # G5024616


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
2-7/8", 3-1/2", 4", 4-1/2"
Size
2-1/2" through 4"
For Use With
Battery powered, hydraulic or high leverage ratchet driver
Conduit and Pipe Size
2-1/2 in, 3 in, 3-1/2 in, 4 in
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7308
Zoro #
G5024616
UPC #
783310006176
Country of Origin
United States

Dimensions

Hole Size (In.)
2-7/8", 3-1/2", 4", 4-1/2"
Size
2-1/2" through 4"
Conduit and Pipe Size
2-1/2 in, 3 in, 3-1/2 in, 4 in
Conduit and Pipe Size (In.)
2-1/2, 3, 4

Details

Item
Knockout Punch Kit
For Use With
Battery powered, hydraulic or high leverage ratchet driver
Number of Pieces
10
Workpiece Material
10 ga Stainless Steel
Capacity
10 ga Stainless Steel
Includes
Punches and Dies for 2-1/2 in, 3 in, 3-1/2 in, 4 in Conduit, Mfg. No. 29452 Draw Stud, 1557SS Sleeve, Plastic Case
Max. Capacity Mild Steel (Ga.)
10
Function
For Hole Punching

Description

Knockout Punch Set, Number of Pieces 10, Capacity 10 ga Stainless Steel, Conduit and Pipe Size 2-1/2 in, 3 in, 3-1/2 in, 4 in, Workpiece Material 10 ga Stainless Steel, For Use With LS100 Intelli-PUNCH 11-ton Battery Hydraulic Knockout Driver, Includes Punches and Dies for 2-1/2 in, 3 in, 3-1/2 in, 4 in Conduit, Mfg. No. 29452 Draw Stud, 1557SS Sleeve, Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.