Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch Driver Kit, 18.0V, Li-Ion, Cordless

  • Mfr # LS100X11SB

  • Zoro # G8096019


product price: $2,182.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Max. Operating Force
11 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS100X11SB
Zoro #
G8096019
UPC #
783310064831
Country of Origin
United States

Dimensions

Tool Length
23 in
Maximum Round Hole Diameter
4 in
Die Sizes included
1/2 to 2 in Dies
For Maximum Steel Thickness
10 ga
For Maximum Stainless Steel Thickness
12 ga
Overall Length
23 in

Details

Item
Knockout Tool Kit
Voltage
18V DC
Max. Operating Force
11 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
Series
Intelli-Punch
Battery Capacity
(2) 3 Ah
Corded/Cordless
Cordless
Battery Pack Replacement
6CCJ3
Corded/Banded
Cordless
Tool Weight
25.9 lb
Includes
(3) Spacers, 3/4 in Draw Stud, 3/8 in Draw Stud, SlugBuster 1/2 in to 2 in Conduit Punches and Dies
Battery Included
(2) 6CCJ3
Features
360 Degrees Rotating Head that Allows to punch at any Angle, Accurately Detect Punch Completion and Automatically Retracts the Ram to Help Prevent Damage to Punched Parts, Compact Design Allows Easy One-handed Operation, Innovative Pressure-sensing and Auto-retract Design
Brushless Motor
No
Number of Pieces
16
Battery Model No.
52176
Power Source
Cordless
Dies Included
Dies Included
Punching Capacity in Stainless Steel
4 in
Maximum Punching Pressure
11 ton
Handle Orientation
Inline
Number of Batteries Included
2
Charger Included
Yes
Application
Punching Conduit Sized Holes in Mild Steel, Stainless Steel
Punching Capacity in Mild Steel
4 in
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Series
LXT(R)

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity (2) 3.0 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No, Battery Model No. 52176, Battery Series LXT(R), Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.