Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch Driver Kit, 18.0V, Li-Ion, Cordless

  • Mfr # LS100X11SS4

  • Zoro # G8477080


product price: $3,850.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Max. Operating Force
11 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS100X11SS4
Zoro #
G8477080
UPC #
783310064954
Country of Origin
United States

Dimensions

Tool Length
23 in
Die Sizes included
1/2 to 4 in Dies
Maximum Round Hole Diameter
4 in
For Maximum Steel Thickness
10 ga
For Maximum Stainless Steel Thickness
12 ga
Overall Length
23 in

Details

Item
Knockout Tool Kit
Voltage
18V DC
Max. Operating Force
11 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
Series
Intelli-Punch
Battery Pack Replacement
6CCJ3
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Included
(2) 6CCJ3
Features
Punch Faster with a Maximum Cycle Time of 8 sec, Gator Eye Compatible - With iPress(TM) Software, Monitor Tool Performance - Peak Force, Number of Cycles
Tool Weight
44.8 lb
Battery Capacity
(2) 3 Ah
Includes
(3) Spacers, 1 1/8 in Sleeve Adapter, 3/4 in Draw Stud, 3/8 in Draw Stud, Carrying Case, SlugSplitter 1/2 in to 4 in Conduit Punches and Dies
Application
Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
Maximum Punching Pressure
11 ton
Power Source
Cordless
Number of Batteries Included
2
Brushless Motor
No
Charger Included
Yes
Punching Capacity in Mild Steel
4 in
Battery Model No.
52176
Battery Series
LXT(R)
Handle Orientation
Inline
Punching Capacity in Stainless Steel
4 in
Punching Speed
8 sec/punch
Number of Pieces
23
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Dies Included
Dies Included

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity (2) 3.0 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No, Battery Model No. 52176, Battery Series LXT(R), Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.