Zoro Homepage
This item is Discontinued.
Greenlee Punch, Knockout, Round, 1 1/2 In 7211BB-1-1/2

Punch, Knockout, Round, 1 1/2 In (Discontinued)

  • Mfr # 7211BB-1-1/2
  • Zoro # G0520721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211BB-1-1/2
Zoro #
G0520721
UPC #
783310319665
Country of Origin
United States

Dimensions

Hole Size (In.)
1.951"
Size
1-1/2"
Hole Size Nominal
1.953 in
Conduit and Pipe Size (In.)
1-1/2

Details

For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Item
Conduit Punch Unit
Includes
Punch, Die and Draw Stud
Slug
Splits Slugs for Easier Slug Removal
Number of Pins
0
Features
Centering Marks For Hole Alignment
Type
Standard Round
Use With
Greenlee Manual, Hydraulic, and/or battery operated knockout drivers
Max. Capacity Mild Steel (Ga.)
10
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Workpiece Material
10 ga. Mild Steel

Description

Knockout Punch, Standard Round, Hole Size Nominal 1.953 in, Hole Size (In.) 1.951, Conduit and Pipe Size (In.) 1-1/2, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 10, Slug Splits in Half, Falls Free from Die and Stud, Centering Marks For Hole Alignment, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic, Use With Greenlee Manual, Hydraulic, and/or battery operated knockout drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.