Zoro Homepage
This item is Discontinued.
Greenlee Punch, Knockout, Round, 3/4 In 7211BB-3/4

Punch, Knockout, Round, 3/4 In (Discontinued)

  • Mfr # 7211BB-3/4
  • Zoro # G2181943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211BB-3/4
Zoro #
G2181943
UPC #
783310319634
Country of Origin
United States

Dimensions

Hole Size (In.)
1 115/1000 in
Size
3/4"
Hole Size Nominal
1.115 in
Conduit and Pipe Size (In.)
3/4 in

Details

For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Item
Conduit Punch
Includes
Punch, Die and Draw Stud
Slug
Falls Free from Die and Stud, Splits in Half
Number of Pins
0
Use With
Hydraulic Greenlee Manual and/or Battery Operated Knockout Drivers
Max. Capacity Mild Steel (Ga.)
10
Features
Centering Marks for Hole Alignment
Function
for Punching Holes in Mild Steel, Fiberglass or Plastic, Aluminum
Type
Standard Round
Workpiece Material
10 ga. Mild Steel

Description

Knockout Punch, Standard Round, Hole Size Nominal 1.115 in, Hole Size (In.) 1 115/1000 in, Conduit and Pipe Size (In.) 3/4 in, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free from Die and Stud, Splits in Half, Centering Marks for Hole Alignment, for Punching Holes in Mild Steel, Fiberglass or Plastic, Aluminum, Use With Hydraulic Greenlee Manual and/or Battery Operated Knockout Drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.