Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch, Knockout, Round, 3/4 In

  • Mfr # 730BB-3/4

  • Zoro # G0692614


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
3/4 in
Size
3/4"
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Falls Free
Features
Centering Marks For Hole Alignment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730BB-3/4
Zoro #
G0692614
UPC #
783310206675
Country of Origin
United States

Dimensions

Hole Size (In.)
3/4 in
Size
3/4"
Hole Size Nominal
0.75 in
Conduit and Pipe Size (In.)
3/4 in
Draw Stud Diameter
3/8 in
Exact Hole Diameter
3/4 in
Nominal Hole Size
3/4 in
Draw Stud Length
2 5/8 in

Details

Item
Knockout Punch and Die Kit
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Falls Free
Features
Centering Marks For Hole Alignment
Max. Capacity Mild Steel (Ga.)
14
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Includes
Punch, Die, Draw Stud
Number of Pins
0
Type
Standard Round
Use With
Greenlee Manual, Hydraulic, and/or battery operated knockout drivers
Number of Pieces
3
Maximum Sheet Metal Capacity-Aluminum
14 ga
Punch Shape
Round
Slug Type
Falls Free
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Includes Draw Stud
Yes
For Use With Tool Type
Ratchet (1 in)
Maximum Sheet Metal Capacity-Steel
14 ga
Series
Standard Round
Knockout Punch Component Included
Punch, Die and Draw Stud

Description

The Greenlee 730BB-3/4 Punch is a high-quality tool that will help you punch holes in various materials. The standard round knockout punches have a 3/4" hole size and are for punching holes in mild steel, aluminum, fiberglass or plastic. The hole size is nominal 0.75", and the slug falls free. Use with Greenlee manual, hydraulic, and/or battery operated knockout drivers. When it comes to making clean and precise holes in different materials, the Greenlee Standard Round Knockout Punches are the tools to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.