Zoro Homepage

Punch-Rd 1.218 30.5Mm Std 3/8D/S

  • Mfr # 36282

  • Zoro # G0585789


product price: $59.59
/ea

Key Features

Hole Size (In.)
1-7/32"
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Material
Carrying Case Plastic
Includes
12.7 mm Kwik Stepper(R) Step Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36282
Zoro #
G0585789
UPC #
783310362821
Country of Origin
United States

Dimensions

Hole Size (In.)
1-7/32"

Details

Item
Punch-Rd 1.218 30.5Mm Std 3/8D/S
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Material
Carrying Case Plastic
Includes
12.7 mm Kwik Stepper(R) Step Bit

Description

The Greenlee 36282 Punch-Rd 1.218 30.5Mm Std 3/8D/S is a high quality tool that punches holes in sheet metal, insulation and plastic. It also removes knockout plugs from aluminum and other soft metals. This punch-rod has an adjustable end stop collar that can be locked into place for quick changes of hole size. The Greenlee 36282 Punch-Rd 1.218 30.5Mm Std 3/8D/S is designed to help you get the job done right the first time around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.