Zoro Homepage

Punch-Rd 37.0Mm 1.457

  • Mfr # 721E-37.0

  • Zoro # G0903920


product price: $69.49
/ea

Key Features

Hole Size (In.)
1.457"
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Includes
3/8" (9.7 mm) Kwik Stepper(R) Step Bit
Material
Carrying Case Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721E-37.0
Zoro #
G0903920
UPC #
783310319757
Country of Origin
United States

Dimensions

Hole Size (In.)
1.457"

Details

Item
Punch-Rd 37.0Mm 1.457
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Includes
3/8" (9.7 mm) Kwik Stepper(R) Step Bit
Material
Carrying Case Plastic

Description

Punch-Rd 37.0Mm 1.457

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.