
Punch Unt-1-1/16 Pop
Mfr # 12341
Zoro # G0585737
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
1-1/16"
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Falls Free
Includes
Punch, Die, Draw Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12341
Zoro #
G0585737
UPC #
783310123415
Country of Origin
United States
Dimensions
Hole Size (In.)
1-1/16"
Details
Item
Punch Unt-1-1/16 Pop
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Falls Free
Includes
Punch, Die, Draw Stud
Description
This Greenlee 12341 Punch Unit is a convenient tool to have on hand for punching holes in sheet metal. It can be used for installation of knockout plugs, wiring devices and switches. This punch unit has a 1-1/16" hole size and falls free slug ejection. The Greenlee 12341 Punch Unit will make your next DIY project go smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.