
Punch Unt, S/B
Mfr # 7211EBB-18.6
Zoro # G0904027
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
0.732"
Size
18.6mm
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Splits Slugs for Easier Slug Removal
Includes
Punch, Die and Draw Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7211EBB-18.6
Zoro #
G0904027
UPC #
-
Country of Origin
United States
Dimensions
Hole Size (In.)
0.732"
Size
18.6mm
Details
Item
Punch Unt,S/B
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Splits Slugs for Easier Slug Removal
Includes
Punch, Die and Draw Stud
Description
Punch Unt,S/B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.