
Pipe Cutter, 18 in
Mfr # 865
Zoro # G3003235
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Cutting Action
Ratcheting Shear
Primary Application
PVC
Features
High-Leverage Reduces Effort
Handle Type
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
865
Zoro #
G3003235
UPC #
783310098652
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
18 in
Tool Length
18 in
Details
Item
Pipe Cutter
Cutting Action
Ratcheting Shear
Primary Application
PVC
Features
High-Leverage Reduces Effort
Handle Type
Ergonomic
Handle Material
Metal
Cuts
ABS, PE, PVC
Material
Steel (Blade)
Blade Material
Steel
Cutting Capacity
Up to 2 in
Handle Design
Ergonomic
Includes
Replacement blade kit #07978
Product Type
PVC Cutter
Body Material
Metal Alloy
Maximum Cutting Capacity
2 7/16 in
Minimum Cutting Capacity
3/16 in
Material Application
CPVC, Polyethylene, PEX, Polypropylene, Rubber
Replacement Blade
Mfr. No. 07978
Description
Pipe Cutter, Product Type PVC Cutter, Material Application CPVC, Polyethylene, PEX, Polypropylene, Rubber, Cutting Action Ratcheting, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 2 7/16 in, Tool Length 18 in, Body Material Metal Alloy, Blade Material Steel, Features High-Leverage Reduces Effort, Handle Design Ergonomic, Handle Material Metal, Includes Replacement blade kit #07978, Replacement Blade Mfr. No. 07978
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.