Zoro Homepage

Quick Change Arbor, 1/4 Dia x 2 1/2 In L

  • Mfr # 645-011

  • Zoro # G3205851


product price: $39.59
/ea

Key Features

Shank Size
3/8 in
Shank Shape
Hex
Material
Cobalt Steel
Fits Hole Saw Dia.
5/8" to 2-1/2"
Replacement Pilot Drill No.
Mfr. No. 645-001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-011
Zoro #
G3205851
UPC #
783310057529
Country of Origin
China

Dimensions

Shank Size
3/8 in
Fits Hole Saw Dia.
5/8" to 2-1/2"
Pilot Drill Size
5/8" dia. x 2-1/4" L
Overall Length
3-29/32"
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Imperial
5/8 in to 2 1/4 in
Fits Hole Saw Dia. - Metric
15.9 to 57.1 mm
For Hole Saw Diameter - Minimum
5/8 in
For Hole Saw Diameter - Maximum
2 1/4 in
Pilot Bit Diameter
1/4 in
Pilot Bit Length
2 in
For Hole Saw Diameter - Imperial
5/8 in to 2-1/4 in
Pilot Bit Shank Size
3/8 in
For Hole Saw Diameter - Metric
15.9 to 57.1 mm

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size Not Applicable, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 5/8 in to 2 1/4 in, Fits Hole Saw Dia. - Metric 15.9 to 57.1 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.