Shop GREENLEE
See all product information
Create Account
Quick-Change Auger Wood Drill Bit, 7/8 in dia, 4-1/2 in OAL, Over Center Flute, 1/4 in Shank
- Mfr # 60A-7/8
- Zoro # G616380609
product price:Â
$
18.19
/ea
Sold in multiples of 3 for
$54.57
Key Features
Type
Quick-Change
Drill Style
Auger
Number of Flutes
1
Diameter
7/8 in
Shank Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60A-7/8
- Zoro #
- G616380609
- UPC #
- 783310124184
- Country of Origin
- China
Dimensions
- Diameter
- 7/8 in
- Shank Size
- 1/4 in
- Overall Length
- 4-1/2 in
Details
- Type
- Quick-Change
- Drill Style
- Auger
- Number of Flutes
- 1
- Shank Type
- Hex
- Cutting Direction
- Right Hand
- Flute Type
- Over Center
Description
Greenlee auger wood bit quick change stubby, 7/8 in dia, 4-1/2 in OAL, 1/4 in shank, hex shank, right hand cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.