Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-1/2" Ratchet Action Cable Cutter, Center Cut

  • Mfr # 759

  • Zoro # G2356164


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1/2 in
Cutting Action
Center
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Blade Release Allows Blades To Be Opened Mid-Cut, Compact For Working In Tight Spaces, Simple One-Handed Operation, Single-Speed Ratchet Mechanism
Includes
Replacement Part : 45282 Movable Blade (759), 45281 Fixed Blade (759)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759
Zoro #
G2356164
UPC #
783310452775
Country of Origin
Japan

Dimensions

Overall Length
10 1/2 in
For Maximum Diameter Copper Electrical Cable
500 kcmil
For Maximum Diameter Aluminum Electric Cable
750 kcmil
For Maximum Diameter Data Cable
1 1/8 in
For Maximum Wire Thickness
1 1/8 in (Communication Cable), 500 kcmil (Copper), 750 kcmil (Aluminum)

Details

Item
Ratchet Cable Cutter
Cutting Action
Center
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Blade Release Allows Blades To Be Opened Mid-Cut, Compact For Working In Tight Spaces, Simple One-Handed Operation, Single-Speed Ratchet Mechanism
Includes
Replacement Part : 45282 Movable Blade (759), 45281 Fixed Blade (759)
Handle Design
Steel
Cutting Capacity Communication Cable
1-1/8 in
Handle Material
Steel
Grip Material
Rubber
Material Application
Aluminum, Communication Cable, Copper
Insulated
No
Weight
1.4 lb
Ratcheting Jaw
Yes
Includes Cushioned Grip
Yes
Handle Color
White
For Wire/Cable Type
Electrical/Data Cable
Cutter Type
Ratcheting Cable Cutter
Application
For cutting Copper, Aluminum and Communications Cable and Wire
For Use With
Cutting Copper, Aluminum and Communications Cable and Wire

Description

When you need to cut cable, the Greenlee 759 10-1/2" Ratchet Cable Cutter is the tool for the job. It features a simple one hand operation with blade release. The ratcheting action allows you to make quick work of cutting cable, including aluminum, copper and communication cables. This center cut cable cutter has an overall length of 10 1/2 in., which gives you plenty of leverage. Its 1-1/8 in. cutting capacity makes it easy to cut through most types of cable without having to rethread it first. When it comes time to do some wire or cable cutting, reach for this Greenlee Cable Cutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.