Zoro Homepage

Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap.

  • Mfr # RXM

  • Zoro # G8477117


product price: $763.06
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Sidewind Crank Located At Top of Jack to Minimize Bending By Operator, Open Head Allows for Quick Top-Loading of Spindle, Quick Adjust Head Rapidly Adjusts to Different Spool Dimensions
Material
Steel
Color
Green
Number of Spindles
0
Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM
Zoro #
G8477117
UPC #
783310057116
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Depth
18 in
Overall Height
54 in
Width (In.)
17-5/8
Height (In.)
10
Depth (In.)
17-5/8
For Maximum Spool Diameter
72 in

Details

Item
Reel Stand
Features
Ergonomic Sidewind Crank Located At Top of Jack to Minimize Bending By Operator, Open Head Allows for Quick Top-Loading of Spindle, Quick Adjust Head Rapidly Adjusts to Different Spool Dimensions
Material
Steel
Color
Green
Number of Spindles
0
Type
Adjustable
For Use With
Wire Reels
Tool Storage Type Included
Tool Rack/Rail
Load Capacity
6,000 lb
Finish
Powder Coated
Capacity (Lb.)
6000
Dispenses
Wire Reels
Adjustment Type
Crank
Load Capacity per Level
3,000 lb
Whole Unit Load Capacity
6,000 lb
Duty Rating
Heavy-Duty
For Maximum Number of Spindles
1

Description

Reel Stand, Adjustment Type Crank, Color Green, Finish Powder Coated, Material Steel, Overall Depth 18 in, Overall Height 54 in, Overall Width 11 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 3,000 lb, For Maximum Number of Spindles 1, Heavy-Duty Duty Rating, 72 in For Maximum Spool Diameter, Number of Spindles 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.