Zoro Homepage

Replacement Blade For Cable Stripper (1903), Steel, 2PK

  • Mfr # 13544

  • Zoro # G0648125


product price: $56.99
/pk 2, $28.50/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
2 in
Fits Brand
Greenlee
Handle Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13544
Zoro #
G0648125
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
2 in
Overall Width
1/8 in

Details

Item
Replacement Blade
Impact Rated
No
Material
Steel
Fits Brand
Greenlee
Handle Type
None
Type
Replacement
Distance Between Centers
1 in
For Use With
Cable Stripper
Head Material
Steel
For Use With Mfr. Model Number
1903
Compatible with Manufacturer Model Number
1903
Accessory Type
Replacement Blade
Compatible with Brand
Greenlee
Application
Cable Stripping
Features
Replacement Blade Storage Pocket in the Base of the Tool
Blade Material
Steel
Part Type
Stripper Replacement Blade
Number of Blades
2
Compatible Grainger Part Number
4HDZ9
Compatible Manufacturer Part Number
1903
Compatible Manufacturer Model Number
1903
For Use with Mfr. Model Number
1903
Compatible with Manufacturer Model No.
1903
Compatible with Mfr. Model No.
1903
Product Type
Replacement Blade
For Use with Mfr Model Number
1903
Compatible Pump Manufacturer Part Number
1903
Compatible Mfr. Model Number
1903

Description

Replacement Blade, Part Type Stripper Replacement Blade, For Use With Cable Stripper, Compatible with Grainger Part Number 4HDZ9, Compatible Manufacturer Model Number 1903, Blade Material Steel, Number of Blades 2, Features Replacement Blade Storage Pocket in the Base of the Tool, Overall Length 2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.