Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, 900 lb., Mfr. No. GMX

  • Mfr # CR6

  • Zoro # G9488236


product price: $73.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6
Zoro #
G9488236
UPC #
783310024286
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2"
Width
2
Mounting Plate Length
4 in
Mounting Plate Width
4 1/2 in
Bolt Hole Spacing - Length
2.75 in
Bolt Hole Spacing - Width
3.5 in
Overall Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
900 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
For Use With
Mfr. No. GMX Series
Wheel Color
Red
Material
Phenolic
Wheel Type
Flat-Free
Caster Brake Included
No
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Includes Thread Guards
Yes
Wheel Core Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
Load Capacity
900
Load Capacity - Maximum
900 lb
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid

Description

Rigid, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.