Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope Clevis Greenlee 578 Upc

  • Mfr # 578

  • Zoro # G0664338


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
1 3/8 in
Features
Removable Bolt and Rope Sheave, Removable Grip Eye Bolt, Removable Sheave for Rope Eye, Select the Clevis with a Rating that Meets or Exceeds the Cable Puller's Maximum Pulling Force
Product Type
Rope Clevis
Maximum Capacity
6,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578
Zoro #
G0664338
UPC #
783310319108
Country of Origin
United States

Dimensions

Width
1 3/8 in

Details

Item
Rope Clevis
Material
Aluminum
Features
Removable Bolt and Rope Sheave, Removable Grip Eye Bolt, Removable Sheave for Rope Eye, Select the Clevis with a Rating that Meets or Exceeds the Cable Puller's Maximum Pulling Force
Product Type
Rope Clevis
Maximum Capacity
6,500 lb

Description

Rope Clevis, Product Type Rope Clevis, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Not Applicable, Maximum Capacity 6,500 lb, Compatible Mfr. Model No. Not Applicable, Material Aluminum, Features Removable Bolt and Rope Sheave, Removable Grip Eye Bolt, Removable Sheave for Rope Eye, Select the Clevis with a Rating that Meets or Exceeds the Cable Puller's Maximum Pulling Force, Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.