Zoro Homepage

Rope-Nylon/Polyester 3/4" x 600'

  • Mfr # 35100

  • Zoro # G3292427


product price: $2,905.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Rope Sub-Category
All Purpose
Rope Material
Nylon/Polyester
Rope Length
600 ft
Length
600 ft.
Length (In.)
7200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35100
Zoro #
G3292427
UPC #
783310351009
Country of Origin
Canada

Dimensions

Rope Length
600 ft
Length
600 ft.
Length (In.)
7200 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Material
Nylon/Polyester
Item
Rope-Nylon/Polyester 3/4X600Ft
Product Type
General Purpose Utility Rope
Cover Material
Nylon/Polyester

Description

Rope-Nylon/Polyester 3/4X600Ft, Overall Length 600 ft, Cover Material Nylon/Polyester, Product Type General Purpose Utility Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.