Zoro Homepage

Round Knockout Punch Kit, 1/2 to 1-1/4 In

  • Mfr # 735BB

  • Zoro # G1280833


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
0.890", 1.115", 1.362", 1.701"
Size
1/2" to 1-1/4"
For Use With
Manual Wrench or Hydraulic Driver
Material
Carrying Case Plastic
Includes
1 1/4 in Conduit Punches & Dies, 1 in, Slug Buster 3/4 in, Case, Draw Studs, Slug Buster 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735BB
Zoro #
G1280833
UPC #
783310199731
Country of Origin
United States

Dimensions

Hole Size (In.)
0.890", 1.115", 1.362", 1.701"
Size
1/2" to 1-1/4"
Knockout Sizes Included
1/2 in, 3/4 in, 1 in, 1 1/4 in
Nominal Hole Size
7/8 in, 1 1/8 in, 1 3/8 in, 1 11/16 in

Details

Item
Round Knockout Punch Kit
For Use With
Manual Wrench or Hydraulic Driver
Material
Carrying Case Plastic
Includes
1 1/4 in Conduit Punches & Dies, 1 in, Slug Buster 3/4 in, Case, Draw Studs, Slug Buster 1/2 in
Workpiece Material
10 ga Mild Steel
Max. Capacity Mild Steel (Ga.)
10
Function
For Punching Round Holes in Steel, Copper, Aluminum, and Brass
For Use With Tool Type
Ratchet; Manual Hydraulic
Maximum Sheet Metal Capacity-Steel
10 ga
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel
Slug Type
Falls Free
Number of Punch/Dies Sets
4
Punch Shape
Round
Includes Ratchet
No

Description

Round Knockout Punch Kit, For Use With Tool Type Ratchet; Manual Hydraulic, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet No, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel, Slug Type Falls Free, Number of Punch/Dies Sets 4, Knockout Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, Nominal Hole Size 7/8 in, 1 1/8 in, 1 3/8 in, 1 11/16 in, Punch Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.