Zoro Homepage

SAE Plain Ball Hex Key Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short

  • Mfr # 0254-44

  • Zoro # G4212844


product price: $6.89
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0254-44
Zoro #
G4212844
UPC #
783310135029
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/8"
Handle Length
2 in
Arm Length
4 3/16 in
Short Arm Length
1 11/16 in
Long Arm Length
4 5/64 in
Length Family
Short
Long-Arm-Length
4-5/64"
Short-Arm-Length
1-11/16"
Arm-Length
4-3/16"
Handle-Length
2"
Arm Length - Short
1 11/16 in
Arm Length - Long
4 5/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Working Angle
30 Degrees
Tether Capable
Tether Capable
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Rubber
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Meets/Exceeds
ASME/ANSI
Handle Color
Black, Green
Tether Style
Tether Capable
Grip Style
Ergonomic
Driver Material
Alloy Steel
Non-Sparking
No
Standards
ASME/ANSI
Corrosion Resistant
Yes
Tether Ready
Yes
Non-Magnetic
No
Number of Tips
2
Insulated
No
Key Shape
T-Shape
Fastener Holding
No
Number of Ball Ends
1
End Shape
Hex
Tether Status
Not Tether Capable
Series
Professional
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle

Description

Hex Key, Tip Size 1/8 in, Long Arm Length 4 5/64 in, Short Arm Length 1 11/16 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.