Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Ball Hex Key Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short

  • Mfr # 0254-42

  • Zoro # G4219923


product price: $6.69
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0254-42
Zoro #
G4219923
UPC #
783310135005
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/32"
Arm Length
3 3/8 in
Handle Length
2 in
Length Family
Short
Long Arm Length
3 47/64 in
Short Arm Length
1 11/16 in
Long-Arm-Length
3-47/64"
Arm-Length
3-3/8"
Short-Arm-Length
1-11/16"
Handle-Length
2"
Arm Length - Short
1 11/16 in
Arm Length - Long
3 47/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ASME/ANSI
Working Angle
30 Degrees
Tether Capable
Tether Capable
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Black, Green
Handle Material
Rubber
Nonsparking
No
Tether Style
Tether Capable
Fastener Holding
No
Number of Tips
2
Key Shape
T-Shape
Tether Ready
Yes
Standards
ASME/ANSI
Insulated
No
Non-Magnetic
No
Driver Material
Alloy Steel
Grip Style
Ergonomic
Corrosion Resistant
Yes
End Shape
Hex
Number of Ball Ends
1
Non-Sparking
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
Professional
Handle Shape
T-Handle
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 3/32 in, Long Arm Length 3 47/64 in, Short Arm Length 1 11/16 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.