Zoro Homepage

SAE Plain Ball Hex Key Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short

  • Mfr # 0254-51

  • Zoro # G4136851


product price: $15.39
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0254-51
Zoro #
G4136851
UPC #
783310891970
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8"
Handle Length
2 3/4 in
Arm Length
5 in
Long Arm Length
5 49/64 in
Short Arm Length
2 35/64 in
Length Family
Short
Short-Arm-Length
2-35/64"
Arm-Length
5"
Long-Arm-Length
5-49/64"
Handle-Length
2-3/4"
Arm Length - Short
2 35/64 in
Arm Length - Long
5 49/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Alloy steel
Nonsparking
No
Handle Color
Black, Green
Meets/Exceeds
ASME/ANSI
Handle Material
Rubber
Working Angle
30 Degrees
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Grip Style
Ergonomic
Number of Ball Ends
1
End Shape
Hex
Non-Sparking
No
Fastener Holding
No
Insulated
No
Standards
ASME/ANSI
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Non-Magnetic
No
Key Shape
T-Shape
Number of Tips
2
Tether Ready
Yes
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Professional

Description

Hex Key, Tip Size 3/8 in, Long Arm Length 5 49/64 in, Short Arm Length 2 35/64 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.