Zoro Homepage

Screwdriver 1/4 in Round

  • Mfr # 0153-25C

  • Zoro # G0337355


product price: $10.89
/ea

Key Features

Shank Length
4 in
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-25C
Zoro #
G0337355
UPC #
783310546498
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Shank Length
4 in
Overall Length
8 5/16 in

Details

Item
Screwdriver
Tip Style
Cabinet Tip
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASME, ANSI
Insulated
No
Tip Style Group
Slotted
Screwdriver Tip Style
Cabinet Tip
Shank Material
Steel
ESD Safe
No
Tether Capable
Tether Capable
Nonsparking
No
Shank Shape
Round
Material
SVCM 55 Steel
Tether Style
Tether Capable

Description

Screwdriver, Tip Size 1/4 in, Cabinet Tip, Overall Length 8 5/16 in, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.