Zoro Homepage

Screwdriver #2 Round

  • Mfr # 0153-36C

  • Zoro # G0800992


product price: $14.89
/ea

Key Features

Shank Length
10 in
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-36C
Zoro #
G0800992
UPC #
783310892137
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
10 in
Overall Length
14 5/16 in

Details

Item
Screwdriver
Tip Style
Phillips
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Standards
ASME, ANSI
ESD Safe
No
Nonsparking
No
Screwdriver Tip Style
Phillips
Tip Style Group
Phillips
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Shank Material
Steel
Shank Shape
Round
Material
SVCM 55 Steel
Tether Style
Tether Capable

Description

With its chrome finish and black phosphate tip, the Greenlee 0153-36C Screwdriver Phillips #2 10 in Round is a versatile tool that will meet your demands. The screwdriver has a cushion grip handle for comfortable use. It also has an acetate with rubber grip handle, which makes it easy to hold onto. Featuring a round shank, this screwdriver has a length of 14 5/16 in. It is made of steel and comes with a Phillips tip style. The Greenlee Screwdriver Phillips #2 10 in Round is the reliable tool you need to complete your next project on time and without hassle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.