Zoro Homepage

Screwdriver #3 Round

  • Mfr # 0153-35C

  • Zoro # G1675432


product price: $12.29
/ea

Key Features

Shank Length
6 in
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-35C
Zoro #
G1675432
UPC #
783310546603
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
11 in

Details

Item
Screwdriver
Tip Style
Phillips
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Shank Material
Steel
Nonsparking
No
Standards
ASME, ANSI
ESD Safe
No
Shank Shape
Round
Insulated
No
Screwdriver Tip Style
Phillips
Tip Style Group
Phillips
Screwdriver and Nut Driver Grouping
Screwdrivers
Material
SVCM 55 Steel
Tether Style
Tether Capable

Description

If you are looking for a reliable screwdriver, the Greenlee 0153-35C Screwdriver is the tool to have on hand. The handle has an acetate design with rubber cushion grip for comfort and control. This #3 Phillips screwdriver has a 6 in. round shank length and 11 in. overall length. It features a chrome finish with black phosphate tip, making it durable and corrosion resistant. Its Phillips tip style ensures easy insertion into screws, while its cushion grip handle provides maximum comfort during use. If you are working on small projects that require precise measurements, the Greenlee 0153-35C Screwdriver will help you achieve perfect results every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.