Zoro Homepage

Screwdriver 3/16 in Round

  • Mfr # 0153-23C

  • Zoro # G0323547


product price: $10.39
/ea

Key Features

Shank Length
8 in
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-23C
Zoro #
G0323547
UPC #
783310546542
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
8 in
Overall Length
11 3/4 in

Details

Item
Screwdriver
Tip Style
Cabinet Tip
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Standards
ASME, ANSI
Tip Style Group
Slotted
ESD Safe
No
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Shank Shape
Round
Nonsparking
No
Screwdriver Tip Style
Cabinet Tip
Material
SVCM 55 Steel
Tether Style
Tether Capable

Description

The Greenlee 0153-23C Screwdriver Slotted 3/16" 8 in Round is the ideal tool for cabinet work. The cushion grip handle offers a comfortable and secure grip. With a chrome finish and black phosphate tip, this screwdriver resists corrosion and wear. It has an acetate handle with rubber grips for better control and comfort. This slotted screwdriver measures 11 3/4 in. overall length, with an 8 in shank length. The Greenlee Screwdriver Slotted 3/16" 8 in Round is a great addition to your toolbox, giving you the precision needed to work on cabinets or furniture of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.