
Screwdriver Set, Slotted/Phillips, 2 Pc
Mfr # 0153-04C
Zoro # G3507822
product price: $16.69
/eaKey Features
Tip Style
Assorted
Tip Size
1/4", #2
Includes
(1) Cabinet: 1/4" x 1"; (1) Phillips: #2 x 1"
Handle Material
Acetate with Vinyl Grip
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0153-04C
Zoro #
G3507822
UPC #
783310134916
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1/4", #2
Details
Item
Screwdriver Set
Tip Style
Assorted
Number of Pieces
2
Includes
(1) Cabinet: 1/4" x 1"; (1) Phillips: #2 x 1"
Handle Material
Acetate with Vinyl Grip
Shank Material
Steel
Finish
Chrome with Black Tip
Shank Shape
Round
Tip Style Group
Phillips, Slotted
Tether Capable
Tether Capable
Standards
ASME, ANSI
Handle Design
Cushion Grip
SAE or Metric
SAE
Features
Precision Tip For Accurate Fastener Fit, Handle Marked and Color Coded For Easy Identification of Screwdriver Size and Type, Heavy-Duty Construction For Longer Life, High-Grade, Rust Resistant, Chrome Plated Finish, Soft, Cushioned Grip For Extra Comfort and Torque, Exceeds ASME/ANSI Specifications
Handle Type
Soft Cushion Grip
Tether Style
Tether Capable
Material
SVCM 55 Steel
Description
Screwdriver Set, #2, 1/4 in, Assorted, Number of Pieces 2, Includes Cabinet 1/4 in x 1 in, Phillips #2 x 1 in, ASME, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.