Zoro Homepage

Screwdriver Set, Slotted/Phillips, 5 Pc

  • Mfr # 0153-01C

  • Zoro # G2412471


product price: $49.29
/ea

Key Features

Tip Style
Assorted
Tip Size
3/16", 1/4", 5/16", #2
Includes
(2) Keystone Slotted: 1/4" x 4", 5/16" x 6"; (2) Cabinet: 3/16 x 6", 1/4" x 6"; (1) Phillips: #2 x 4"
Handle Material
Acetate with Vinyl Grip
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-01C
Zoro #
G2412471
UPC #
783310563037
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16", 1/4", 5/16", #2

Details

Item
Screwdriver Set
Tip Style
Assorted
Number of Pieces
5
Includes
(2) Keystone Slotted: 1/4" x 4", 5/16" x 6"; (2) Cabinet: 3/16 x 6", 1/4" x 6"; (1) Phillips: #2 x 4"
Handle Material
Acetate with Vinyl Grip
Shank Material
Steel
Handle Design
Cushion Grip
Standards
ASME, ANSI
Shank Shape
Round, Square
Tether Capable
Tether Capable
Tip Style Group
Phillips, Slotted
Finish
Shank: Chrome Plated; Tip: Durable Black Phosphate
SAE or Metric
SAE
Features
Precision Tip For Accurate Fastener Fit, Handle Marked and Color Coded For Easy Identification of Screwdriver Size and Type, Heavy-Duty Construction For Longer Life, High-Grade, Rust Resistant, Chrome Plated Finish, Soft, Cushioned Grip For Extra Comfort and Torque, Exceeds ASME/ANSI Specifications
Handle Type
Soft Cushion Grip
Tether Style
Tether Capable
Material
SVCM 55 Steel

Description

The Greenlee 0153-01C Screwdriver Set is a 5-piece set that features both slotted and Phillips tips. It has cushion grip handles for added comfort, making it ideal for all types of projects. This screwdriver set contains bits of three different sizes, namely 3/16", 1/4" and 5/16". The durable black phosphate tip is resistant to corrosion and helps to maintain the tool's sharpness longer than other tips. The acetate handle with vinyl grip provides an excellent grip even when working in wet conditions. Its soft cushion grip handle design offers greater comfort on the hands, especially when working for long hours. There are many advantages to owning this Greenlee 0153-01C Screwdriver Set - it's strong enough to be used on heavy duty jobs yet flexible enough for delicate work as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.