Zoro Homepage

Single Strut Dies, 1 5/8" L

  • Mfr # 158STRDSTRT

  • Zoro # G4319484


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Capacity (In.)
1 5/8 in
Cutting Width (In.)
1 5/8 in
Material
Steel
Includes
(2) Single Strut Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158STRDSTRT
Zoro #
G4319484
UPC #
783310088424
Country of Origin
United States

Dimensions

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Width (In.)
1 5/8 in
For Strut Width
1 5/8 in
For Strut Height
1 5/8 in
Die Size
3 5/16 in, 4 5/8 in, 6 11/16 in
Overall Width
1 5/8 in
Overall Length
1 5/8 in
Cutting Width
1 5/8 in

Details

Item
Single Strut Dies
Cutting Capacity (In.)
1 5/8 in
Material
Steel
Includes
(2) Single Strut Dies
Max. Force (Tons)
26
Function
Burr-Free, Precise Cuts With Greenlee Shear 30T
Compatible Tool Brand
Greenlee
Cutting Capacity
1 5/8 in
For Use With
Greenlee Shear 30T
For Strut Type
Back to Back
Compatible Tool Series
Shear 30T
Maximum Force
26 Tonf
Die Shape
Shearing Die

Description

Single Strut Dies, Compatible Tool Brand Greenlee, Compatible Tool Series Shear 30T, Die Shape Shearing Die, For Strut Height 1 5/8 in, For Strut Type Back to Back, For Strut Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.