Zoro Homepage

Slug Buster Knock Out

  • Mfr # 12338

  • Zoro # G0903981


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
15/16"
Size
23.8mm
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Splits Slugs for Easier Slug Removal
Includes
Punch, Die and Draw Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12338
Zoro #
G0903981
UPC #
783310123385
Country of Origin
United States

Dimensions

Hole Size (In.)
15/16"
Size
23.8mm

Details

Item
Slug Buster Knock Out
For Use With
Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Slug
Splits Slugs for Easier Slug Removal
Includes
Punch, Die and Draw Stud

Description

When it comes to fast, clean and accurate knockout jobs, the Greenlee 12338 Slug Buster Punch Unit is just what you need. It provides a quick and easy way to knock out holes in sheet metal and other material. This 23.8mm punch unit has a 15/16" hole size for splitting slugs. The Greenlee 12338 Slug Buster Punch Unit will help you get your work done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.