Zoro Homepage

Slug Splitter Punch

  • Mfr # 745H-3/4

  • Zoro # G0585518


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
1.115"
Size
3/4"
Slug
Splits Slugs for Easier Slug Removal
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745H-3/4
Zoro #
G0585518
UPC #
783310123187
Country of Origin
United States

Dimensions

Hole Size (In.)
1.115"
Size
3/4"

Details

Item
Slug Splitter Punch
Slug
Splits Slugs for Easier Slug Removal
Material
Stainless Steel

Description

Slug Splitter Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.