Zoro Homepage

Slug Splitter Sc Knockout Punch Set 2In

  • Mfr # 745H-2

  • Zoro # G0901769


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
2.416"
Size
2"
Slug
Splits Slugs for Easier Slug Removal
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745H-2
Zoro #
G0901769
UPC #
783310123224
Country of Origin
United States

Dimensions

Hole Size (In.)
2.416"
Size
2"

Details

Item
Slug Splitter Sc Knockout Punch Set 2In
Slug
Splits Slugs for Easier Slug Removal
Material
Stainless Steel

Description

Slug Splitter Sc Knockout Punch Set 2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.