Zoro Homepage

Small Hole Cutter Arbor, 3/16 x 1 1/2 In

  • Mfr # 925-011

  • Zoro # G0536977


product price: $24.59
/ea

Key Features

Shank Size
3/8 in
Shank Shape
Hex
Material
High Speed Steel
Fits Hole Saw Dia.
7/8" to 1-7/32"
Pilot Drill Size
3/16" dia. x 1-1/2" L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925-011
Zoro #
G0536977
UPC #
783310101635
Country of Origin
United States

Dimensions

Shank Size
3/8 in
Fits Hole Saw Dia.
7/8" to 1-7/32"
Pilot Drill Size
3/16" dia. x 1-1/2" L
Thread Size
3/8 in
Overall Length
2"
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Metric
22.2 to 30.9 mm
Fits Hole Saw Dia. - Imperial
7/8 in to 1 7/32 in
For Hole Saw Diameter - Maximum
1 1/4 in
For Hole Saw Diameter - Minimum
7/8 in
Pilot Bit Shank Size
3/8 in
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Metric
22.2 to 30.9 mm
Pilot Bit Length
1 1/2 in
For Hole Saw Diameter - Imperial
7/8 in to 1-7/32 in

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Material
High Speed Steel
For Use With
Hole Cutters
Hole Saw Product Grouping
Hole Saw Accessories
Replacement Pilot Drill No.
Mfr. No. 925-001
Includes
Pilot Drill Bit
Arbor Type
Standard
Arbor Shank Style
Hex
Includes Pilot Bit
Pilot Bit Included
Pilot Bit Shank Style
Hex
Product Type
Hole Saw Arbor
Pilot Bit Shank Shape
Hex

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 3/8 in, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 7/8 in to 1 7/32 in, Fits Hole Saw Dia. - Metric 22.2 to 30.9 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.