Zoro Homepage

Speed Punch, 1 in, 10 ga

  • Mfr # 7212SP-1P

  • Zoro # G5024555


product price: $64.49
/ea

Key Features

Hole Size (In.)
1 181/500 in
Size
1"
For Use With
Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Slug
Splits in Half, Falls Free from Die and Stud
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP-1P
Zoro #
G5024555
UPC #
783310009535
Country of Origin
United States

Dimensions

Hole Size (In.)
1 181/500 in
Size
1"
Conduit and Pipe Size (In.)
1 in
Hole Size Nominal
1.362 in
Nominal Hole Size
1 23/64 in
Exact Hole Diameter
1 9/25 in

Details

Item
Punch
For Use With
Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Slug
Splits in Half, Falls Free from Die and Stud
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Max. Capacity Mild Steel (Ga.)
10
Use With
Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Type
Speed Punch Standard Round
Features
Up to 3 Times Faster Setup and Disassembly
Number of Pins
0
Number of Pieces
1
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Maximum Sheet Metal Capacity-Steel
10 ga
Maximum Sheet Metal Capacity-Aluminum
10 ga
Includes Draw Stud
No
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Series
Speed Punch
Punch Shape
Round
Slug Type
Splits in Half; Falls Free from Die and Stud
Knockout Punch Component Included
Punch

Description

Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 9/25 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.