Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Punch, 3/4 in, 10 ga

  • Mfr # 7212SP-3/4P

  • Zoro # G5024591


product price: $53.49
/ea

Key Features

Hole Size (In.)
1 23/200 in
Size
3/4"
For Use With
Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Slug
Splits in Half, Falls Free from Die and Stud
Hole Size Nominal
1.115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP-3/4P
Zoro #
G5024591
UPC #
783310009528
Country of Origin
United States

Dimensions

Hole Size (In.)
1 23/200 in
Size
3/4"
Hole Size Nominal
1.115 in
Conduit and Pipe Size (In.)
3/4 in
Nominal Hole Size
1 7/64 in
Exact Hole Diameter
1 11/100 in

Details

Item
Punch
For Use With
Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Slug
Splits in Half, Falls Free from Die and Stud
Use With
Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Features
Up to 3 Times Faster Setup and Disassembly
Max. Capacity Mild Steel (Ga.)
10
Number of Pins
0
Type
Speed Punch Standard Round
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Number of Pieces
1
Series
Speed Punch
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Draw Stud
No
Slug Type
Splits in Half; Falls Free from Die and Stud
Knockout Punch Component Included
Punch
Maximum Sheet Metal Capacity-Aluminum
10 ga
Punch Shape
Round
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic

Description

The Greenlee 7212SP-3/4P Speed Punch is a knockout punch that allows you to work quickly and efficiently. It works on materials such as mild steel, aluminum, fiberglass and plastic. The speed punch can be set up in just three steps, allowing you to complete the job faster. This 3/4" punch splits slugs in half for easy removal from the die or stud. It also has a die size of 1 23/200", making it compatible with other manufacturers' tooling kits. This speed punch can handle 10 ga mild steel, making it versatile enough for various jobs around the house or at work. The Greenlee 3/4" Speed Punch is perfect for any type of job where you need to make quick holes in sheet metal materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.