Zoro Homepage

Speed Punch Lock, 3/4 to 2 in, 10 ga

  • Mfr # SP-LOCK

  • Zoro # G5039395


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
3/4"
Size
3/4" to 2"
For Use With
Speed Punch(TM) Kits, Punches and Dies, and Studs
Max. Capacity Mild Steel (Ga.)
10
Function
Quickly Secures Punch in Place, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LOCK
Zoro #
G5039395
UPC #
783310092773
Country of Origin
United States

Dimensions

Hole Size (In.)
3/4"
Size
3/4" to 2"
Hole Size Nominal
0.750"
Conduit and Pipe Size (In.)
3/4 to 2
Overall Length
2 in

Details

Item
Speed Punch Lock
For Use With
Speed Punch(TM) Kits, Punches and Dies, and Studs
Max. Capacity Mild Steel (Ga.)
10
Function
Quickly Secures Punch in Place, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Use With
Speed Punch(TM) Kits, Punches and Dies, and Studs
Product Type
Speed Lock
For Use With Tool Type
Manual and Battery Hydraulic
Series
Speed Punch
Compatible with Manufacturer Model Number
Speed Punch Knockout Units
Compatible Manufacturer Part Number
Speed Punch Knockout Units
Compatible Manufacturer Model Number
Speed Punch Knockout Units
For Use With Mfr. Model Number
Speed Punch Knockout Units
Compatible with Manufacturer Model No.
Speed Punch Knockout Units
Compatible with Mfr. Model No.
Speed Punch Knockout Units
For Use with Mfr Model Number
Speed Punch Knockout Units
Compatible Pump Manufacturer Part Number
Speed Punch Knockout Units
Compatible Mfr. Model Number
Speed Punch Knockout Units

Description

Speed Punch Lock, Product Type Speed Lock, For Use With Tool Type Manual and Battery Hydraulic, Overall Length 2 in, Series Speed Punch, Compatible with Manufacturer Model Number Speed Punch Knockout Units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.