Zoro Homepage

Spindle, 3 1/2 Diax100 In W, 7500 lb Cap

  • Mfr # 657

  • Zoro # G2747342


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Load Capacity
7,500 lb
For Use With
1FAH3 Reel Stands, 5C649, 5C650
Width (In.)
100
Capacity (Lb.)
7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657
Zoro #
G2747342
UPC #
783310219804
Country of Origin
China

Dimensions

Width (In.)
100
Spindle Dia. (In.)
3 1/2 in
Overall Width
100 in
For Maximum Spool Diameter
90 in
Overall Depth
3 1/2 in
Overall Height
3 1/2 in

Details

Item
Reel Stand Spindle
Material
Steel
Load Capacity
7,500 lb
For Use With
1FAH3 Reel Stands, 5C649, 5C650
Capacity (Lb.)
7500
Number of Spindles
1
Finish
Powder Coated
Tool Storage Type Included
Tool Rack/Rail
Color
Green
For Maximum Number of Spindles
1
Whole Unit Load Capacity
7,500 lb
Duty Rating
Heavy-Duty
Load Capacity per Level
7,500 lb

Description

Reel Stand Spindle, Color Green, Finish Powder Coated, Material Steel, Overall Depth 3 1/2 in, Overall Height 3 1/2 in, Overall Width 100 in, Whole Unit Load Capacity 7,500 lb, Load Capacity per Level 7,500 lb, Includes -, For Maximum Number of Spindles 1, Heavy-Duty Duty Rating, 90 in For Maximum Spool Diameter, Number of Spindles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.