Zoro Homepage

Spindle, Reel Stand, 62 In

  • Mfr # 647

  • Zoro # G1122825


product price: $455.53
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Spindles
1
Load Capacity
6,000 lb
Width (In.)
62
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647
Zoro #
G1122825
UPC #
783310153214
Country of Origin
China

Dimensions

Width (In.)
62
Overall Width
62 in
Spindle Dia. (In.)
2 3/8 in
For Maximum Spool Diameter
56 in
Overall Height
2 1/2 in
Overall Depth
2 3/8 in

Details

Item
Reel Stand Spindle
Material
Steel
Number of Spindles
1
Load Capacity
6,000 lb
Color
Green
Capacity (Lb.)
6000
For Use With
5C650
Whole Unit Load Capacity
5,000 lb
Duty Rating
Heavy-Duty
Load Capacity per Level
6,000 lb
For Maximum Number of Spindles
1
Finish
Powder Coated

Description

Reel Stand Spindle, Color Green, Finish Powder Coated, Material Steel, Overall Depth 2 3/8 in, Overall Height 2 1/2 in, Overall Width 62 in, Whole Unit Load Capacity 5,000 lb, Load Capacity per Level 6,000 lb, For Maximum Number of Spindles 1, Heavy-Duty Duty Rating, 56 in For Maximum Spool Diameter, Number of Spindles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.