Zoro Homepage

Steel Fish Tape Bulk Pack, Flat, 1/8" dia

  • Mfr # FTXS-125BP

  • Zoro # G706170882


product price: $62.39
/ea

Key Features

Features
Tape Material
Steel
Case Style
Interior Reel
Tape Tensile Strength
400 lb
Tape Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTXS-125BP
Zoro #
G706170882
UPC #
783310046943
Country of Origin
United Kingdom

Dimensions

Tape Width
1/8 in
Tape Length
125 ft
Tape Diameter
1/8 in
Case Diameter
13 in

Details

Item
Steel Fish Tape Bulk Pack
Features
Tape Material
Steel
Case Style
Interior Reel
Tape Tensile Strength
400 lb
Replacement Tape Cartridge Number
RFTXS-125
Includes Graduation Marks
Yes
Graduation Type
Laser Etched Measurement Markings every 1 Foot
Tape End Style
Formed Hook
Non-Conductive
No
Case Winding Type
Free-Spinning Interior Reel
Tape Shape
Flat

Description

Steel Fish Tape Bulk Pack, Tape End Style Formed Hook, Tape Length 125 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.