
Steel Fish Tape Bulk Pack, Flat, 1/8" dia
Mfr # FTXS-65BP
Zoro # G506171355
product price: $40.59
/eaSold in multiples of 3 for $121.77
Key Features
Features
Tape Material
Steel
Case Style
Interior Reel
Tape End Style
Formed Hook
Includes Graduation Marks
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTXS-65BP
Zoro #
G506171355
UPC #
783310562931
Country of Origin
United Kingdom
Dimensions
Tape Length
65 ft
Tape Width
1/8 in
Tape Diameter
1/8 in
Case Diameter
13 in
Details
Item
Steel Fish Tape Bulk Pack
Features
Tape Material
Steel
Case Style
Interior Reel
Tape End Style
Formed Hook
Includes Graduation Marks
Yes
Graduation Type
Laser Etched Measurement Markings every 1 Foot
Replacement Tape Cartridge Number
RFTXS-65
Tape Tensile Strength
400 lb
Case Winding Type
Free-Spinning Interior Reel
Tape Shape
Flat
Non-Conductive
No
Description
Steel Fish Tape Bulk Pack, Tape End Style Formed Hook, Tape Length 65 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.